LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

ANGLED COMBI PLIERS 200MM

714.01591 - UNSPSC 27112139
071401 591961 1
ANGLED COMBI PLIERS 200MM ANGLED COMBI PLIERS 200MM
ANGLED COMBI PLIERS 200MM

Delivery

In stock delivery from our warehouses.

A multi-functional plier that allows many applications in countless fields!

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

7 pieces in stock at Vaughan, ON as of 9:15 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 9:15 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Overall Length 200 mm
Compatible Soft Wire Diameter 5.9 mm
Compatible Hard Wire Diameter 2.5 mm
Compatible Aluminum and Copper Cable Diameter 13 mm
EAN 4052703693375

Features

Ergonomic and relaxed position of the hand
2K handle for a better comfort
Convenient use when pulling objects
Grooves to get a grip of objects, e.g. nails
Securing workpieces
Gripping pipes
Form-fit clamping of screw-driving parts
Cutting cables and wires

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like